Menu Search
Overshoes, Dielectric Overshoe, 20kV, Red/Black, Two Buckle Closure, Rubber Upper, Rubber Sole, Bar Tread Outsole

SALISBURY #51509/13

Overshoe, 20kV, Red/Black, Two Buckle Closure, Rubber Upper, Rubber Sole, Bar Tread Outsole

SKU #78917997770
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Dielectric Overshoe
Voltage Rating: 20kV
Material - Upper: Rubber
Material - Sole: Rubber
Color: Red/Black
Closure Style: Two Buckle
Style - Outsole: Bar Tread
Size - Shoe: 13
Weight: 4.4 lb. / Pair

Additional Info: Meets ASTM F1117 and ASTM F1116