Menu Search
Overshoes, Dielectric Overshoe, 20kV, Red/Black, Non Buckle Closure, Rubber Upper, Rubber Sole, Bob Sole Outsole
SALISBURY #51511/11H

Overshoe, 20kV, Red/Black, Non Buckle Closure, Rubber Upper, Rubber Sole, Bob Sole Outsole

SKU # 78917989359
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Dielectric Overshoe
Voltage Rating: 20kV
Material - Upper: Rubber
Material - Sole: Rubber
Color: Red/Black
Closure Style: Non Buckle
Style - Outsole: Bob Sole
Style - Heel: Deep Heel
Size - Shoe: 11
Weight: 3.3 lb. / Pair

Additional Info: Meets ASTM F1117 and ASTM F1116