SALISBURY #51559-15

Overshoe, 15kV, Yellow, Two Buckle Closure, Rubber Upper, Rubber Sole, Bar Tread Outsole

SKU: 78917998440
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Dielectric Overshoe
Voltage Rating: 15 kV
Material - Upper: Rubber
Material - Sole: Rubber
Color: Yellow
Closure Style: Two Buckle
Style - Outsole: Bar Tread
Size - Shoe: 15
Overshoes, Dielectric: Type - Dielectric Overshoe; Voltage Rating - 15 kV; Material - Upper - Rubber; Material - Sole - Rubber; Color - Yellow; Closure Style - Two Buckle; Style - Outsole - Bar Tread; Size - Shoe - 15; Additional Information - Resists Ozone
Additional Info: Resists Ozone