Menu Search
SALISBURY #51581/8

Servus 20 kV Dielectric Overshoe Yellow & Black 8

SKU # 78917994475
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dielectric Overshoe
Voltage Rating: 20kV
Material - Upper: Rubber
Material - Sole: Rubber
Color: Yellow and Black
Closure Style: Slip-on
Style - Outsole: Bar Tread
Style - Heel: Deep Heel
Size - Shoe: 8
Weight: 3.3 lb. / Pair

Additional Info: Style: Storm Rubber Overshoe, Super Dielectric. Meet ANSI Z41 Standards. Furnished with Pole Climbing Reinforcement Patch & Fabric Lining.