Menu Search
SALISBURY #51511/9H

20 kV Dielectric Overshoe Red & Black 9.5

SKU # 78917989363
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dielectric Overshoe
Voltage Rating: 20kV
Material - Upper: Rubber
Material - Sole: Rubber
Color: Red and Black
Closure Style: Slip-on
Style - Outsole: Bob Sole
Style - Heel: Deep Heel
Size - Shoe: 9.5
Weight: 3.3 lb. / Pair

Additional Info: Style: Rubber Overshoe. 100 Percent Tested to 20kV per ASTM F1116. Furnished with Pole Climbing Reinforcement Patch & Fabric Lining.