Menu Search
Overshoes, Dielectric 20 kV Dielectric Overshoe Red & Black 14

SALISBURY #51512/14

20 kV Dielectric Overshoe Red & Black 14

SKU #78917989339
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Dielectric Overshoe
Voltage Rating: 20kV
Material - Upper: Rubber
Material - Sole: Rubber
Color: Red and Black
Closure Style: Two Buckle
Style - Outsole: Bob Sole
Style - Heel: Deep Heel
Size - Shoe: 14
Weight: 4.4 lb. / Pair

Additional Info: Style: Rubber Overshoe. 100 Percent Tested to 20kV per ASTM F1116. Furnished with Pole Climbing Reinforcement Patch & Fabric Lining.