Menu Search
Overshoes, Dielectric 14 kV Dielectric Overshoe Yellow & Black 9

SALISBURY #31910/9

Servus 14 kV Dielectric Overshoe Yellow & Black 9

SKU #78917994573
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Dielectric Overshoe
Voltage Rating: 14kV
Material - Upper: Rubber
Material - Sole: Rubber
Color: Yellow and Black
Closure Style: Four Buckle
Style - Outsole: Bar Tread
Style - Heel: Standard
Height: 11 in.
Size - Shoe: 9
Weight: 3.8 lb. / Pair

Additional Info: Meet ANSI Z41 Standards. Furnished with Pole Climbing Reinforcement Patch & Fabric Lining.