Menu Search

SALISBURY #31910/10

Servus 14 kV Dielectric Overshoe Yellow & Black 10

SKU: 78917994562
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Dielectric Overshoe
Voltage Rating: 14kV
Material - Upper: Rubber
Material - Sole: Rubber
Color: Yellow and Black
Closure Style: Four Buckle
Style - Outsole: Bar Tread
Style - Heel: Standard
Height: 11 in.
Size - Shoe: 10
Weight: 3.8 lb. / Pair
Description
Overshoes, Dielectric: Type - Dielectric Overshoe; Voltage Rating - 14 kV; Material - Upper - Rubber; Material - Sole - Rubber; Color - Yellow & Black; Closure Style - Four Buckle; Style - Outsole - Bar Tread; Style - Heel - Standard; Size - Height - 11.00 in; Size - Shoe - 10; Weight - 3.80 lb/pair; Additional Information - Meet ANSI Z41 Standards. Furnished with Pole Climbing Reinforcement Patch & Fabric Lining.; Manufacturer Series - Servus
Additional Info: Meet ANSI Z41 Standards. Furnished with Pole Climbing Reinforcement Patch & Fabric Lining.