Menu Search
Overshoes, Dielectric 14 kV Dielectric Overshoe Yellow 13

SALISBURY #51510/13

Servus 14 kV Dielectric Overshoe Yellow 13

SKU #78917997765
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Dielectric Overshoe
Voltage Rating: 14kV
Material - Upper: Rubber
Material - Sole: Rubber
Color: Yellow
Closure Style: Slip-on
Style - Outsole: Diamond V-grip
Style - Heel: Deep Heel
Size - Shoe: 13
Weight: 3.1 lb. / pair

Additional Info: Style: Storm Rubber Overshoe. Meet ANSI Z41 Standards. Furnished with Pole Climbing Reinforcement Patch & Fabric Lining.