Menu Search
Overload Relays Relay, Fixed Bimetallic Heater-Adjustable; 32A; 16 to 24 FLA
SQUARE D COMPANY #LB1LC03M22

Relay, Fixed Bimetallic Heater-Adjustable; 32A; 16 to 24 FLA

SKU # 78590125729 Manufacturer Series: Integral
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Fixed Bimetallic Heater-Adjustable
Mounting: Starter Base Unit
Size, IEC: Frame Size 32A
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 16 - 24
Auxiliary Contacts: None
Rating, Contacts: 32A

Additional Info: Trip Class: 10. Magetic Setting Range: 150-300A. Mounts To: Integral 32A starter base unit