Menu Search
Overload Relays Relay, Fixed Bimetallic Heater-Adjustable; 3 Pole; 5.5 to 8 FLA

SQUARE D COMPANY #LRD12

D-LINE Relay, Fixed Bimetallic Heater-Adjustable; 3 Pole; 5.5 to 8 FLA

SKU #78590120676
Manufacturer Series: TeSys
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fixed Bimetallic Heater-Adjustable
Mounting: Contactor
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 5.5 - 8

Additional Info: Trip Class: 10