Menu Search
SIEMENS #3RU21160AC1

Sirius Relay, Thermal/Trip Class 10; IEC S00; 1NO 1NC; 0.11 to 0.16 FLA

SKU # 66264392127 Manufacturer Series: 3RU21
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Motor FLA: 0.11 - 0.16
Mounting: Stand Alone Inst.
Type: Thermal, Trip Class 10
Size, IEC: S00
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 1A at 400V

Additional Info: Operating Temperature: -40 to 70 deg C, Protection: IP20, Spring Terminal, For Motor Protection