Menu Search
Overload Relays Relay, Thermal/Trip Class 10; IEC S00; 1NO 1NC; 0.35 to 0.5 FLA
SIEMENS #3RU21160FC1

Relay, Thermal/Trip Class 10; IEC S00; 1NO 1NC; 0.35 to 0.5 FLA

SKU # 66264391987 Manufacturer Series: 3RU21
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Thermal, Trip Class 10
Mounting: Contactor
Size, IEC: S00
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 0.35-0.50
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 1A at 400V

Additional Info: Operating Temperature: -40 to 70 deg C, Protection: IP20