Menu Search
Search
SIEMENS #3RU21161GB0

Sirius Relay, Thermal/Trip Class 10; Contactor Mount; 4.5 to 6.3 FLA

SKU # 66264392039 Manufacturer Series: 3RU21
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Motor FLA: 4.5 - 6.3
Type: Thermal, Trip Class 10
Size, IEC: S00
Rating, Contacts: 1A at 400V
Mounting: Contactor
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Auxiliary Contacts: 1NO 1NC

Additional Info: Operating Temperature: -40 to 70 deg C, Protection: IP20