Menu Search
Overload Relays Relay, Thermal/Trip Class 10; Contactor Mount; 2.8 to 4 FLA

SIEMENS #3RU2116-1EB0

Relay, Thermal/Trip Class 10; Contactor Mount; 2.8 to 4 FLA

SKU #41616998884
Manufacturer Series: 3RU21
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Thermal
Mounting: Contactor
Size, IEC: IEC IP20
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 2.8 - 4
Auxiliary Contacts: 1NO 1NC

Additional Info: For Motor Protection, Size S00, Screw Connection