Menu Search
SIEMENS #3RU21264FB0

Sirius Relay, Thermal/Trip Class 10; 3 Pole; Contactor Mount; 34 to 40 FLA

SKU # 66264391942 Manufacturer Series: 3RU21
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal, Trip Class 10
Mounting: Contactor
Size, IEC: S0
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 34.00-40.00
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 1A at 400V

Additional Info: Operating Temperature: -40 to 70 deg C, Protection: IP20, Screw Terminal, For Motor Protection