Menu Search
Overload Relays Relay, Thermal/Trip Class 10; 3 Pole; 2.8 to 4 FLA

SIEMENS #3RU1116-1EC1

Relay, Thermal/Trip Class 10; 3 Pole; 2.8 to 4 FLA

SKU #75455441189
Manufacturer Series: 3RU11
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Thermal, Trip Class 10
Mounting: Contactor
Size, IEC: S00
Reset: Manual/Automatic/Remote
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 2.8 - 4
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 1A at 400V

Additional Info: Operating Temperature: -20 to 70 deg C, Protection: IP20