Menu Search
Overload Relays Relay, Thermal/Trip Class 10; 3 Pole; 1NO 1NC; 77 FLA
SIEMENS #3RU21464LB0

Relay, Thermal/Trip Class 10; 3 Pole; 1NO 1NC; 77 FLA

SKU # 80476637788 Manufacturer Series: 3RU2
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Thermal, Trip Class 10
Mounting: Contactor, Direct
Size, IEC: Size S3
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 77.0A
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 1A at 400VAC, 0.11A at 220VDC
Enclosure: IP00, IP20

SIE 3RU21464LB0 THERM. OVERLOAD REL