Menu Search
Overload Relays Relay, Thermal/Trip Class 10; 3 Pole; 1NO 1NC; 40 FLA

SIEMENS #3RU21364FD1

Relay, Thermal/Trip Class 10; 3 Pole; 1NO 1NC; 40 FLA

SKU #88762191959
Manufacturer Series: 3RU2
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal, Trip Class 10
Mounting: Stand-Alone Installation
Size, IEC: Size S2
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 40.0A
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 1A at 400VAC, 0.11A at 220VDC
Enclosure: IP00, IP20

SIE 3RU21364FD1 OVERLOAD S2 CL10 28