Menu Search
Overload Relays Relay, Thermal/Trip Class 10; 3 Pole; 1NO 1NC; 1.4 to 2 FLA
SIEMENS #3RU1116-1BB0

Relay, Thermal/Trip Class 10; 3 Pole; 1NO 1NC; 1.4 to 2 FLA

SKU # 04089258407 Manufacturer Series: 3RU11
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Thermal, Trip Class 10
Mounting: Contactor
Reset: Manual/Automatic
Poles: 3
Motor FLA: 1.4-2.0
Auxiliary Contacts: 1NO 1NC

Additional Info: Size S00, Screw Connection