Menu Search
Search
SIEMENS #3RU1146-4KB0

Sirius Relay, Thermal/Trip Class 10; 1NO 1NC; 57 to 75 FLA

SKU # 75455441258 Manufacturer Series: 3RU11
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal, Trip Class 10
Mounting: Contactor
Size, IEC: S3
Reset: Manual/Automatic/Remote
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 57.00-75.00
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 1A at 400V

Additional Info: Operating Temperature: -20 to 70 deg C, Protection: IP20