Menu Search
SIEMENS #3RU1116-1HC1

Relay, Thermal/Trip Class 10; 1NO 1NC; 1A at 400V

SKU # 75455441192 Manufacturer Series: 3RU11
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal, Trip Class 10
Mounting: Contactor
Size, IEC: S00
Reset: Manual/Automatic/Remote
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 5.5 - 8
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 1A at 400V

Additional Info: Operating Temperature: -20 to 70 deg C, Protection: IP20