Menu Search
Overload Relays Relay, Thermal/Trip Class 10; 1NO 1NC; 1A at 400V

SIEMENS #3RU1116-0JC1

Sirius Relay, Thermal/Trip Class 10; 1NO 1NC; 1A at 400V

SKU #75455441183
Manufacturer Series: 3RU11
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Thermal, Trip Class 10
Mounting: Stand Alone Inst.
Size, IEC: S00
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 0.7 - 1
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 1A at 400V