Menu Search
Overload Relays Relay, Thermal/Trip Class 10; 1A at 400V; 3 Pole; 0.22 to 0.32 FLA
SIEMENS #3RU21160DB1

Sirius Relay, Thermal/Trip Class 10; 1A at 400V; 3 Pole; 0.22 to 0.32 FLA

SKU # 66264391975 Manufacturer Series: 3RU21
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Thermal, Trip Class 10
Mounting: Stand Alone Inst.
Size, IEC: S00
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 0.22 - 0.32
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 1A at 400V

Additional Info: Operating Temperature: -40 to 70 deg C, Protection: IP20, Screw Terminal, For Motor Protection