Menu Search
SIEMENS #3RB30362UW1

Sirius Relay, Solid State/Trip Class 20E; 3 Pole; 1NO 1NC; 50 FLA

SKU # 88762191464 Manufacturer Series: 3RB3
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State, Trip Class 20E
Mounting: Stand Alone Inst.
Size, IEC: S2
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 50A
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 3A/230VAC, 0.11A/220VDC
Enclosure: IP20

The 3RB30 solid-state overload relays up to 40A with internal power supply have been designed for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure. An overload, phase unbalance or phase failure result in an increase of the motor current beyond the set rated motor current. This current rise is detected by the current transformers integrated into the devices and evaluated by corresponding solid-state circuits which then output a pulse to the auxiliary contacts. The auxiliary contacts then switch off the load by means of a contactor. The break time depends on the ratio between the tripping current and current setting Ie and is stored in the form of a long-term stable tripping characteristic.