Menu Search
Overload Relays Relay, Solid State/Trip Class 20; Contactor Mount; 1 to 4 FLA

SIEMENS #3RB30162PB0

Sirius Relay, Solid State/Trip Class 20; Contactor Mount; 1 to 4 FLA

SKU #66264390503
Manufacturer Series: 3RB30
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Solid State, Trip Class 20
Mounting: Contactor
Size, IEC: S00
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 1 - 4
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 3A at 230V

Additional Info: Operating Temperature: -25 to 60 deg C, Protection: IP20, Screw Terminal, For Motor Protection