Menu Search
SIEMENS #3RB30261VE0

Sirius Relay, Solid State/Trip Class 10; IEC S0; 10 to 40 FLA

SKU # 66264390295 Manufacturer Series: 3RB30
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State, Trip Class 10
Mounting: Contactor
Size, IEC: S0
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 10.00-40.00
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 3A at 230V

Additional Info: Operating Temperature: -25 to 60 deg C, Protection: IP20, Spring Terminal, For Motor Protection