Menu Search
Overload Relays Relay, Solid State/Trip Class 10; 3 Pole; 55 to 250 FLA
SIEMENS #3RB2066-1GC2

Relay, Solid State/Trip Class 10; 3 Pole; 55 to 250 FLA

SKU # 04089257732 Manufacturer Series: 3RB20
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Solid State, Trip Class 10
Mounting: Contactor
Size, IEC: IEC IP20
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 55.0-250.0
Auxiliary Contacts: 1NO 1NC

Additional Info: For Motor Protection, Size S10/S12, Screw Connection