Menu Search
Overload Relays Relay, Solid State/Trip Class 10; 1NO 1NC; 6 to 25 FLA

SIEMENS #3RB2026-1QB0

Relay, Solid State/Trip Class 10; 1NO 1NC; 6 to 25 FLA

SKU #04089257568
Manufacturer Series: 3RB20
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Solid State, Trip Class 10
Mounting: Contactor
Size, IEC: IEC IP20
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 6.0-25.0
Auxiliary Contacts: 1NO 1NC

Additional Info: For Motor Protection, Size S0, Screw Connection