Menu Search
Overload Relays Relay, Solid State/Selectable Trip Class; 3 Pole; 1NO 1NC; 200 FLA
SIEMENS #3RB2153-4FW2

Sirius Relay, Solid State/Selectable Trip Class; 3 Pole; 1NO 1NC; 200 FLA

SKU # 04089255362 Manufacturer Series: 3RB2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Solid State, Selectable Trip Class
Mounting: Contactors/Stand-Alone Inst.
Size, IEC: S6
Reset: Manual/Automatic/Remote
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 200A
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 3A/230VAC, 0.11A/220VDC
Enclosure: IP20

The 3RB21 solid-state overload relays up to 630 A with internal power supply have been designed for inverse-time delayed protection of loads with normal and heavy starting against excessive temperature rises due to overload, phase unbalance or phase failure. An overload, phase unbalance or phase failure result in an increase of the motor current beyond the set rated motor current. This current rise is detected by the current transformers integrated into the devices and evaluated by corresponding solidstate circuits which then output a pulse to the auxiliary contacts. The auxiliary contacts then switch off the load by means of a contactor. The break time depends on the ratio between the tripping current and current setting Ie and is stored in the form of a long-term stable tripping characteristic.