Menu Search
SIEMENS #3RB2143-4UB0

Sirius Relay, Solid State/Selectable Trip Class; 1NO 1NC; 12.5 to 50 FLA

SKU # 66264316644 Manufacturer Series: 3RB21
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State, Selectable Trip Class
Mounting: Contactor
Size, IEC: S3
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 12.50-50.00
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 3A at 230V

Additional Info: Trip Class 5, 10, 20 and 30, Operating Temperature: -25 to 60 deg C, Protection: IP20, Screw Terminal, For Motor Protection