Menu Search
Overload Relays Relay, Solid State Overload; 3 Pole; 1NO 1NC; 25 to 100 FLA

SIEMENS #958GB3SAX687

Relay, Solid State Overload; 3 Pole; 1NO 1NC; 25 to 100 FLA

SKU #04089279346
Manufacturer Series: ESP200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Solid State Overload Relay
Mounting: DIN Rail
Size, NEMA: 2, 2-1/2, 3, 3-1/2, 4
Reset: Manual/Automatic/Remote
Poles: 3
Motor FLA: 25.0-100.0A
Auxiliary Contacts: 1NO 1NC