Menu Search
SIEMENS #48DA18AA4NK

Relay, Bimetal; Manual/Automatic Reset; 1NC; 5A

SKU # 78308763851 Manufacturer Series: Class 48
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bimetal
Mounting: Panel
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 1
Auxiliary Contacts: 1NC
Rating, Contacts: 5A
Enclosure: Open

SIE 48DA18AA4NK OVERLOAD RELAY30A1