SIEMENS #3RB30262PE0

Overload Relay, 1.0-4.0 A Motor, 1NO 1NC, 3 Pole, Manual/Automatic Reset, 3A at 230V

SKU: 66264390299
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Solid State, Trip Class 20
Mounting: Contactor
Size, IEC: S0
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 1 - 4
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 3A at 230V
Manufacturer Series: SIRIUS 3RB30
Description
Overload Relays: Type - Solid State, Trip Class 20; Mounting - Contactor; Size, IEC - S0; Reset - Manual/Automatic; Ambient Temperature - Compensated; Poles - 3; Motor FLA - 1.00-4.00; Auxiliary Contacts - 1NO 1NC; Rating, Contacts - 3A at 230V; Additional Information - Operating Temperature: -25 to 60 deg C, Protection: IP20, Spring Terminal, For Motor Protection; Manufacturer Series - SIRIUS 3RB30
Additional Info: Operating Temperature: -25 to 60 deg C, Protection: IP20, Spring Terminal, For Motor Protection