Menu Search
Overload Relays Relay, Thermal; Panel Mount; 1 Pole; NEMA 3; 90 FLA

GENERAL ELECTRIC #CR124E028

Relay, Thermal; Panel Mount; 1 Pole; NEMA 3; 90 FLA

SKU #78316631137
Manufacturer Series: CR124
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Thermal (not incl)
Mounting: Panel
Size, NEMA: 3
Reset: Manual
Ambient Temperature: Standard
Poles: 1
Motor FLA: 90
Auxiliary Contacts: 1NO 1NC