Menu Search
ENTRELEC #TA25DU1.8

Relay, Thermal; 3 Pole; 5A; 1.3 to 1.8 FLA

SKU # 80432536655 Manufacturer Series: TA25DU
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal
Mounting: Contactor
Size, IEC: IEC IP20
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 1.30-1.80
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 5A
Enclosure: Open

Additional Info: Trip Class: 10A