Menu Search
Overload Relays Relay, Electronic; 1NO 1NC; 5.70 to 18.90 FLA
ENTRELEC #E16DU18.9

Relay, Electronic; 1NO 1NC; 5.70 to 18.90 FLA

SKU # 80432532253 Manufacturer Series: E16DU
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Electronic
Mounting: Contactor
Size, IEC: IEC IP20
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 5.70-18.90
Auxiliary Contacts: 1NO 1NC
Rating, Contacts: 5A
Enclosure: Open

Additional Info: Trip Class: 10E, 20E, 30E