Menu Search
Overload Relays Relay, Thermal Type B; 3 Pole; NEMA 4; 19 to 135 FLA

EATON #BA43A

Relay, Thermal Type B; 3 Pole; NEMA 4; 19 to 135 FLA

SKU #78667800323
Manufacturer Series: A200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Thermal Type B (not included)
Mounting: Starter Replacement
Size, NEMA: 4
Reset: Manual
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 19 - 135
Auxiliary Contacts: None