Menu Search
Overload Relays Relay, Thermal Type A; Panel Mount; 3 Pole; 19 to 90 FLA
EATON #AN33AB

Relay, Thermal Type A; Panel Mount; 3 Pole; 19 to 90 FLA

SKU # 78211418558 Manufacturer Series: A200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thermal Type A
Mounting: Panel
Size, NEMA: 5
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 19 - 90
Auxiliary Contacts: 1NC

The Type A overload relay is designed to protect industrial motors against overload conditions. Using modern block type, bimetallic design, this relay will provide class 20 operation in either single or three-phase applications.

Additional Info: Trip Class: 20