Menu Search
EATON #AA33P

Relay, Thermal Type A; Manual/Automatic Reset; 3 Pole; NEMA 3

SKU # 78667822607 Manufacturer Series: A200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Type A (not included)
Mounting: Panel
Size, NEMA: 3
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 19 - 90
Auxiliary Contacts: None