Menu Search
Overload Relays Relay, Thermal Type A; Manual/Automatic Reset; 3 Pole; NEMA 2

EATON #AA23A

Relay, Thermal Type A; Manual/Automatic Reset; 3 Pole; NEMA 2

SKU #78667822490
Manufacturer Series: A200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Thermal Type A (not included)
Mounting: Starter Replacement
Size, NEMA: 2
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 26.3 - 45
Auxiliary Contacts: None