Menu Search
Overload Relays Relay, Thermal Type A; Manual/Automatic Reset; 3 Pole; NEMA 1
EATON #AA13P

Relay, Thermal Type A; Manual/Automatic Reset; 3 Pole; NEMA 1

SKU # 78667822394 Manufacturer Series: A200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Thermal Type A (not included)
Mounting: Panel
Size, NEMA: 1
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 0.25 - 26.2
Auxiliary Contacts: None