Menu Search
Search
EATON #C306DN3

Freedom Relay, Thermal Type A; Contactor Mount; 0.254 to 38.5 FLA

SKU # 78211341913 Manufacturer Series: NEMA/IEC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Type A (not included)
Mounting: Contactor
Size, NEMA: 00
Size, IEC: A-F
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 0.254 - 38.5
Auxiliary Contacts: None