Menu Search
EATON #XTOB160HC1

Relay, Thermal Overload Block; 1NO 1NC; 120 to 160 FLA

SKU # 01508136353 Manufacturer Series: XT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Motor FLA: 120 - 160
Type: Thermal Overload Block
Mounting: Contactor
Size, IEC: Frame Size 140 mm
Auxiliary Contacts: 1NO 1NC

Additional Info: Trip Class: 10