Menu Search
EATON #XTOB125GC1

Relay, Thermal Overload Block; 1NO 1NC; 95 to 125 FLA

SKU # 01508278465 Manufacturer Series: XT
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Overload Block
Mounting: Contactor
Size, IEC: Frame Size 90 mm
Motor FLA: 95-125
Auxiliary Contacts: 1NO 1NC

Additional Info: Trip Class: 10