Menu Search
Overload Relays Relay, Thermal Overload; 3 Pole; 32A; 1 to 1.15 FLA

EATON #C306DN3B-T16

Relay, Thermal Overload; 3 Pole; 32A; 1 to 1.15 FLA

SKU #78211464877
Manufacturer Series: C306
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Thermal Overload Relay
Mounting: Panel or DIN Rail
Size, NEMA: 00, 2
Size, IEC: A-K
Reset: Manual/Automatic
Poles: 3
Motor FLA: 1.00-1.15
Rating, Contacts: 32A
Enclosure: Open

Additional Info: Ring Lug Terminal, Wire Size: 14 - 6 AWG