Menu Search
Overload Relays Relay, Motor Insight Overload; 1 to 9 FLA
EATON #C441CA

Relay, Motor Insight Overload; 1 to 9 FLA

SKU # 78668522116 Manufacturer Series: C441
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Motor Insight Overload Relay
Poles: 3
Motor FLA: 1.0-9.0

Eaton motor insight, the first product in the intelligent power control solutions family, is a highly configurable motor, load and line protection device with power monitoring, diagnostics and flexible communications allowing the customer to save energy, optimize their maintenance schedules and configure greater system protection, thus reducing overall costs and downtime.

Additional Info: Trip Class: Selectable 5 - 30A, Dimensions: 3.94 in. x 3.94 in. x 4.92 in.