You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON #XTOB057DC1DP

Relay, Fixed Bimetallic Heater-Adjustable; 1NO 1NC; 40 to 57 FLA

SKU # 78211697827 Manufacturer Series: XT-DP
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixed Bimetallic Heater-Adjustable
Mounting: Contactor
Size, IEC: D
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 40 - 57
Auxiliary Contacts: 1NO 1NC

Additional Info: Application: Definite Purpose Starters Replacement Part Suffix Code: 057