Menu Search
EATON #XTOB001CC1DP

Relay, Fixed Bimetallic Heater-Adjustable; 1NO 1NC; 0.6 to 1 FLA

SKU # 78211697813 Manufacturer Series: XT-DP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fixed Bimetallic Heater-Adjustable
Mounting: Contactor
Size, IEC: C
Reset: Manual/Automatic
Ambient Temperature: Compensated
Poles: 3
Motor FLA: 0.6 - 1
Auxiliary Contacts: 1NO 1NC

Additional Info: Application: Definite Purpose Starters Replacement Part Suffix Code: 001