Menu Search
Overload Relays Relay, Fixed Bimetallic Heater; 1NO 1NC; 4 to 6 FLA

EATON #XTOM006AC1

Relay, Fixed Bimetallic Heater; 1NO 1NC; 4 to 6 FLA

SKU #01508014565
Manufacturer Series: XT
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fixed Bimetallic Heater
Mounting: Contactor
Reset: Manual/Automatic
Ambient Temperature: Compensated
Motor FLA: 4.00-6.00A
Auxiliary Contacts: 1NO 1NC

Additional Info: Trip Class Range: 10A